Valcom V-2001A Analog Page Control One-Zone Enhanced One-Way | Graybar Store
Valcom - Analog Page Control One-Zone Enhanced One-Way - V-2001A
+ / - Hover over image to Zoom
Other Views

    Analog Page Control One-Zone Enhanced One-Way

    Manufacturer: Valcom
    Manufacturer #: V-2001A
    SKU: 96046115
    $206.11
    Checking Pricing
         
    Dimensions:2.4 x 9 x 7.1 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2001A
    • Dimensions 2.4 x 9 x 7.1 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single zone(plus) paging control unit with built-in power supply and feature rich for single zone of one-way paging.
    • Uses (20) Valcom Power Units
    • Loop start and page port access
    • One way page
    • Integrated power supply
    • Background music input
    • Voice operated music mute
    • Built-In tone generator
    • Provides external power for one-way amplified speakers
    • Housing and finish: grey painted aluminum alloy