Square D (Schneider Electric) BMXAMO0802 Analog Output Module | Graybar Store
Square D (Schneider Electric) - Analog Output Module - BMXAMO0802
+ / - Hover over image to Zoom
Other Views

    Analog Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXAMO0802
    SKU: 25383834
    $683.48
    Checking Pricing
         
    Module:8 Outputs
    Packaging:1 Each
    Additional Features:(1) Connector 20 Ways
    Output Amperage:20 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXAMO0802
    • Additional Features (1) Connector 20 Ways
    • Module 8 Outputs
    • Output Amperage 20 mA
    • Packaging 1 Each
    • Country of Origin FR - France
    Product Overview:
    Modicon® Analog Output Module, Packaging: 1, 8 Outputs