Square D (Schneider Electric) 170AAO92100 Analog Output Base | Graybar Store
Square D (Schneider Electric) - Analog Output Base - 170AAO92100
+ / - Hover over image to Zoom
Other Views

    Analog Output Base

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170AAO92100
    SKU: 97251239
    $1,215.40
    Checking Pricing
         
    Output Amperage:20 mA
    Output Voltage:24 V DC
    Packaging:1 Each
    Size:5.57 W x 1.87 D x 4.92 H in
    Voltage Rating:250 V
    Width (mm):141.5 mm
    Depth:47.5 mm
    Use With:4 LED Channels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170AAO92100
    • Size 5.57 W x 1.87 D x 4.92 H in
    • Depth 47.5 mm
    • Height 141.5 mm
    • Output Amperage 20 mA
    • Output Voltage 24 V DC
    • Width (mm) 141.5 mm
    • Packaging 1 Each
    • Use With 4 LED Channels
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Analog Output Base, Packaging: 1 Each, Height: 125 mm, Size: 4.92 H x 5.57 W x 1.87 D in, Voltage Rating: 250 V