Square D (Schneider Electric) BMXAMI0810H Analog Input Module | Graybar Store
Square D (Schneider Electric) - Analog Input Module - BMXAMI0810H
+ / - Hover over image to Zoom
Other Views

    Analog Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXAMI0810H
    SKU: 25559296
    $1,255.64
    Checking Pricing
         
    Module:8 Isolated High-Speed Channels; Analog I/O
    Additional Features:Connection Via Cage Clamp or Spring-Type Removable Terminal Block
    Use With:Harsh Environments
    Amperage Rating:20 mA
    Input Voltage:10 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXAMI0810H
    • Additional Features Connection Via Cage Clamp or Spring-Type Removable Terminal Block
    • Amperage Rating 20 mA
    • Input Voltage 10 V
    • Module 8 Isolated High-Speed Channels; Analog I/O
    • Use With Harsh Environments
    • Country of Origin FR - France
    Product Overview:
    Modicon® Analog Input Module, 8 Isolated High-Speed Channels; Analog I/O