Square D (Schneider Electric) BMXAMO0410 Analog Input Module | Graybar Store
Square D (Schneider Electric) - Analog Input Module - BMXAMO0410
+ / - Hover over image to Zoom
Other Views

    Analog Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXAMO0410
    SKU: 25281222
    $585.96
    Checking Pricing
         
    Module:4 Channels
    Packaging:1 Each
    Voltage Rating:24 V DC
    Amperage Rating:20 mA
    Output Amperage:20 mA
    Output Voltage:10 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXAMO0410
    • Amperage Rating 20 mA
    • Module 4 Channels
    • Output Amperage 20 mA
    • Output Voltage 10 V
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Analog Input Module, Packaging: 1, Voltage Rating: 24 V DC, 4 Channels