Square D (Schneider Electric) TM2AMI2HT Analog Input Module | Graybar Store
Square D (Schneider Electric) - Analog Input Module - TM2AMI2HT
+ / - Hover over image to Zoom
Other Views

    Analog Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2AMI2HT
    SKU: 25241393
    $340.35
    Checking Pricing
         
    Module:Analog Input
    Additional Features:(1) Removable Screw Terminal Block
    Voltage Rating:24 V DC
    Size:23.5 W x 70 D x 90 H mm
    Depth:70 mm
    Packaging:1 Each
    Input Voltage:10 V
    Width (mm):23.5 mm
    Amperage Rating:20 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2AMI2HT
    • Size 23.5 W x 70 D x 90 H mm
    • Additional Features (1) Removable Screw Terminal Block
    • Amperage Rating 20 mA
    • Depth 70 mm
    • Height 90 mm
    • Input Voltage 10 V
    • Module Analog Input
    • Width (mm) 23.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Modicon® Analog Input Module, Packaging: 1 Each, Height: 90 mm, Size: 90 H x 23.5 W x 70 D mm, Voltage Rating: 24 V DC, Analog Input