Square D (Schneider Electric) 170ANR12090 Analog Discrete I/O Base | Graybar Store
Square D (Schneider Electric) - Analog Discrete I/O Base - 170ANR12090
+ / - Hover over image to Zoom
Other Views

    Analog Discrete I/O Base

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ANR12090
    SKU: 99700545
    $1,827.48
    Checking Pricing
         
    Module:Discrete I/O
    Output Amperage:0.25
    Output Voltage:10 to 30 V
    Packaging:1 Each
    Size:125 H x 141.5 W x 47.5 D mm
    Voltage Rating:24 V; 30 V
    Width (mm):141.5 mm
    Depth:47.5 mm
    Input Voltage:24 V DC
    Additional Features:(2) Connectors for Removable Terminal Blocks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ANR12090
    • Size 125 H x 141.5 W x 47.5 D mm
    • Additional Features (2) Connectors for Removable Terminal Blocks
    • Depth 47.5 mm
    • Height 141.5 mm
    • Input Voltage 24 V DC
    • Module Discrete I/O
    • Output Amperage 0.25
    • Output Voltage 10 to 30 V
    • Width (mm) 141.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V; 30 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Analog Discrete I/O Base, Packaging: 1 Each, Height: 125 mm, Size: 125 H x 141.5 W x 47.5 D mm, Voltage Rating: 24 V; 30 V, Discrete I/O