Valcom V-CSB12S Analog Clock with Speaker Surface Mount Baffle | Graybar Store
Valcom - Analog Clock with Speaker Surface Mount Baffle - V-CSB12S
+ / - Hover over image to Zoom
Other Views

    Analog Clock with Speaker Surface Mount Baffle

    Manufacturer: Valcom
    Manufacturer #: V-CSB12S
    SKU: 25049283
    $63.77
    Checking Pricing
         
    Size:12 inch
    Color / Finish:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-CSB12S
    • Size 12 inch
    • Color / Finish Metal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 inch analog clock/8 inch speaker surface Mount Baffle