Square D (Schneider Electric) TM2AMI8HT Analog 8 Input Module | Graybar Store
Square D (Schneider Electric) - Analog 8 Input Module - TM2AMI8HT
+ / - Hover over image to Zoom
Other Views

    Analog 8 Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2AMI8HT
    SKU: 25255078
    $388.44
    Checking Pricing
         
    Module:8 Inputs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2AMI8HT
    • Module 8 Inputs
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Expansion analog 8 input module for use with Modicon M238 logic controller.
    • 24 VDC Power supply
    • Current4 20 mA non differential
    • Voltage0 10V non differential
    • Dimensions: 90 H x 70 L x 23.5 W mm