Square D (Schneider Electric) TM2AMM6HT Analog 4 Input/2 Output Module | Graybar Store
Square D (Schneider Electric) - Analog 4 Input/2 Output Module - TM2AMM6HT
+ / - Hover over image to Zoom
Other Views

    Analog 4 Input/2 Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2AMM6HT
    SKU: 25241782
    $446.71
    Checking Pricing
         
    Module:4 I/2 O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2AMM6HT
    • Height 90 mm
    • Module 4 I/2 O
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Expansion analog 4 input/2 output module for use with Modicon M238 logic controller.
    • 24 VDC Power supply
    • Current4 20 mA non differential
    • Voltage0 10V non differential
    • Dimensions: 90 H x 70 L x 23.5 W mm