Corning TKT-ANAEROBIC2 Tool Kit, Anaerobic Connector Installation, FC/LC/SC/ST Compatible | Graybar Store
Corning - Tool Kit, Anaerobic Connector Installation, FC/LC/SC/ST Compatible - TKT-ANAEROBIC2
+ / - Hover over image to Zoom
Other Views

    Tool Kit, Anaerobic Connector Installation, FC/LC/SC/ST Compatible

    Manufacturer: Corning
    Manufacturer #: TKT-ANAEROBIC2
    SKU: 22120448
    $3,094.04
    Checking Pricing
         
    Additional Features:Hand polished for minimum insertion loss
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # TKT-ANAEROBIC2
    • Type Anaerobic Connector Installation
    • Additional Features Hand polished for minimum insertion loss
    • For Use With Anaerobic Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cure Connector Installation Tool Kit, No. of Pieces 37
    Kit Contents Anaerobic adhesive, adhesive activator, inspection microscope, microscope adapter in 1.25 mm, two universal polishing pucks, LC polishing puck, three polishing pads, polishing films, scribe, crimp tool, gauge card, fibre preparation tools, fibre cleaning tools