Corning 2104072-01 Lapping Film, Anaerobic, 0.3 µm | Graybar Store
Corning - Lapping Film, Anaerobic, 0.3 µm - 2104072-01
+ / - Hover over image to Zoom
Other Views

    Lapping Film, Anaerobic, 0.3 µm

    Manufacturer: Corning
    Manufacturer #: 2104072-01
    SKU: 96000040
    $132.85
    Checking Pricing
         
    Size:5 in
    Use With:Multimode Connections; Singlemode Connections
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 2104072-01
    • Size 5 in
    • Type Anaerobic
    • For Use With Singlemode, Multimode Connections
    • Use With Multimode Connections; Singlemode Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anaerobic Connector Consumables Lapping Film, Size: 5 in, Use With: Multimode Connections; Singlemode Connections