Anamet UA-GRY-3/4-100FT Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit | Graybar Store
Anamet - Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit - UA-GRY-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit

    Manufacturer: Anamet
    Manufacturer #: UA-GRY-3/4-100FT
    SKU: 94045201
    $132.02
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-GRY-3/4-100FT
    • Conduit Type UA
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Anaconda PVC-coated galvanized steel type UA grey liquid-tight conduit. Conduit is 100 ft.