Anamet EF-GRY-1-1/4-250FT Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Anamet - Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF-GRY-1-1/4-250FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Anamet
    Manufacturer #: EF-GRY-1-1/4-250FT
    SKU: 98306429
    Price pending
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:250 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # EF-GRY-1-1/4-250FT
    • Conduit Type EF
    • Length 250 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Anaconda PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 250 ft.