Wiremold (Legrand) AMTC-4 AMTC-4 Series Vertical Drop Aluminum Pole | Graybar Store
Wiremold (Legrand) - AMTC-4 Series Vertical Drop Aluminum Pole - AMTC-4
+ / - Hover over image to Zoom
Other Views

    AMTC-4 Series Vertical Drop Aluminum Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMTC-4
    SKU: 89020640
    $236.71
    Checking Pricing
         
    Brand or Series:Tele-Power
    Material Finish:Aluminum
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMTC-4
    • Brand or Series Tele-Power
    • Length 10 ft.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-compartment pole. Nominal material thickness .050 in. Furnished unwired without outlets. Two 8 in. removable covers with knock outs for modular jacks and modular furniture communication outlets.