Wiremold (Legrand) AMTC-412 AMTC-4 Series Vertical Drop Aluminum Pole, 12 Ft. | Graybar Store
Wiremold (Legrand) - AMTC-4 Series Vertical Drop Aluminum Pole, 12 Ft. - AMTC-412
+ / - Hover over image to Zoom
Other Views

    AMTC-4 Series Vertical Drop Aluminum Pole, 12 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMTC-412
    SKU: 94023050
    $272.54
    Checking Pricing
         
    Pole Height:12ft
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMTC-412
    • Material Finish Aluminum
    • Pole Height 12ft
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tele-power aluminum blank 12 ft, with knockouts.