Thomas and Betts AMTSR10 AMT Connectors | Graybar Store
Thomas and Betts - AMT Connectors - AMTSR10
+ / - Hover over image to Zoom
Other Views

    AMT Connectors

    Manufacturer: Thomas and Betts
    Manufacturer #: AMTSR10
    SKU: 25014197
    $43.39
    Checking Pricing
         
    Additional Features:PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs; Compact design
    Voltage Rating:600 V
    Color:Black
    Packaging:4
    Length:3.25 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AMTSR10
    • Color Black
    • Additional Features PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs; Compact design
    • Length 3.25 in
    Product Overview:
    Blackburn® AMT Connectors, Packaging: 4, Black, Width (mm): 0.94 in, Height: 1.63 in