Ideal Industries 62-164 PRO Amplifier Probe, 9V Battery | Graybar Store
Ideal Industries - PRO Amplifier Probe, 9V Battery - 62-164
+ / - Hover over image to Zoom
Other Views

    PRO Amplifier Probe, 9V Battery

    Manufacturer: Ideal Industries
    Manufacturer #: 62-164
    SKU: 99938589
    $78.98
    Checking Pricing
         
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 62-164
    • Power Source (1) 9V Battery
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro Amplifier Probe, Power Source: (1) 9V Battery
    Amplifier Probe
    • Identifies and traces wire or cables within a group
    • Adjustable volume knob
    • Detects and audibly amplifies analog tone generation
    • Compatible with analog tone generators