Bogen TL600 Amplifier Plug-In 600 Ohms Transformer | Graybar Store
Bogen - Amplifier Plug-In 600 Ohms Transformer - TL600
+ / - Hover over image to Zoom
Other Views

    Amplifier Plug-In 600 Ohms Transformer

    Manufacturer: Bogen
    Manufacturer #: TL600
    SKU: 88037289
    $79.42
    Checking Pricing
         
    Dimensions:4 x 4 x 4 inches
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # TL600
    • Dimensions 4 x 4 x 4 inches
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Transformer, 600 OHMS plug-in.