Valcom V-1016-BK Amplified Wall Speaker, Black | Graybar Store
Valcom - Amplified Wall Speaker, Black - V-1016-BK
+ / - Hover over image to Zoom
Other Views

    Amplified Wall Speaker, Black

    Manufacturer: Valcom
    Manufacturer #: V-1016-BK
    SKU: 93148979
    $97.24
    Checking Pricing
         
    Dimensions:9.7 in.H x 11.5 in.W x 4 in.D (24.638 cm x 29.21 cm x 10.16 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1016-BK
    • Dimensions 9.7 in.H x 11.5 in.W x 4 in.D (24.638 cm x 29.21 cm x 10.16 cm)
    • Termination Style Screw Terminal
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, Self-Amplified, Black Wall Speaker complete with speaker, amplifier, built-in volume control, sloped baffle with detachable bracket for offices, retail environments or for inconspicuous appearance on dark surfaces.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Easy Mounting With Detachable Bracket