Bogen ASWB1 Amplified Wall Baffle Speaker, Walnut 1 Watt | Graybar Store
Bogen - Amplified Wall Baffle Speaker, Walnut 1 Watt - ASWB1
+ / - Hover over image to Zoom
Other Views

    Amplified Wall Baffle Speaker, Walnut 1 Watt

    Manufacturer: Bogen
    Manufacturer #: ASWB1
    SKU: 88037323
    $54.97
    Checking Pricing
         
    Watts:1
    Dimensions:9-1/2 in. W x 9-1/2 in. H x 5-1/4 in. D
    Volume:92dB
    Color:Unpainted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ASWB1
    • Color Unpainted
    • Dimensions 9-1/2 in. W x 9-1/2 in. H x 5-1/4 in. D
    • Termination Style Recessed Volume Control
    • Volume 92dB
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Walnut wall baffle 1-Watt, 50mA (-1 CU)