Valcom V-1014B-W Amplified Track Style Speakers, 5-Watt | Graybar Store
Valcom - Amplified Track Style Speakers, 5-Watt - V-1014B-W
+ / - Hover over image to Zoom
Other Views

    Amplified Track Style Speakers, 5-Watt

    Manufacturer: Valcom
    Manufacturer #: V-1014B-W
    SKU: 22006069
    $175.40
    Checking Pricing
         
    Dimensions:8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    Color / Finish:White Powder Coat Finish
    Watts:5
    Additional Features:Tracker Speaker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1014B-W
    • Dimensions 8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    • Additional Features Tracker Speaker
    • Color / Finish White Powder Coat Finish
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, 5 W, Self-Amplified, Track-Style Speaker, weather-resistant for voice paging and background music. Easy installation to wall or exposed beam. Built-in amplifier and volume control.
    • Built In Amplifier
    • Attractive Weather Resistant Metal Enclosure
    • Angled Mounting Bracket Included
    • Utilizes Standard Telcom/Datacom Wiring Cat 3/5/6
    • Standard Colors Include Black, White And Gray
    • Custom Colors Available
    • Built In Volume Control
    • Background Music, Tone And Voice Reproduction