Valcom V-1020C Amplified Round Ceiling Speakers | Graybar Store
Valcom - Amplified Round Ceiling Speakers - V-1020C
+ / - Hover over image to Zoom
Other Views

    Amplified Round Ceiling Speakers

    Manufacturer: Valcom
    Manufacturer #: V-1020C
    SKU: 88276187
    $43.85
    Checking Pricing
         
    Color / Finish:White
    Dimensions:13.0 in. Dia x 3.0 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1020C
    • Dimensions 13.0 in. Dia x 3.0 in. D
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White one-way ceiling speaker assembly with amplifier, volume control and round grille.
    • Power Unit (-1)
    • Utilizes standard Cat 3, 5, or 6 cable
    • Excellent voice and music reproduction
    • Built-in accessible volume control per input
    • Additional pop-on, pop-off knob included
    • Wide sound dispersion
    • Electrically, acoustically matched components
    • Sturdy steel grille