Bogen AMBSQ1 Amplified Metal Box Speaker | Graybar Store
Bogen - Amplified Metal Box Speaker - AMBSQ1
+ / - Hover over image to Zoom
Other Views

    Amplified Metal Box Speaker

    Manufacturer: Bogen
    Manufacturer #: AMBSQ1
    SKU: 25110834
    $70.31
    Checking Pricing
         
    Watts:1
    Additional Features:Built-In Volume Control; Interfaces with Standard 600 ohm Telephone Line
    Height (Inches):11.625
    Depth (Inches):4.25
    Dimensions:11.625 W x 4.25 D x 11.625 H in
    Product Includes:Pluggable Screw Terminals; Toggle Bolts; Volume Knob; Wood Screws
    Voltage (Volts):24
    Volume:92 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # AMBSQ1
    • Dimensions 11.625 W x 4.25 D x 11.625 H in
    • Voltage (Volts) 24
    • Additional Features Built-In Volume Control; Interfaces with Standard 600 ohm Telephone Line
    • Depth (Inches) 4.25
    • Height (Inches) 11.625
    • Product Includes Pluggable Screw Terminals; Toggle Bolts; Volume Knob; Wood Screws
    • Volume 92 dB
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amplified Metal Box Speaker, Dimensions: 11.625 W x 4.25 D x 11.625 H in, Volume: 92 dB, Watts: 1 W, Voltage (Volts): 24 V DC