Valcom V-1010C Amplified Ceiling Speaker,4 Inch | Graybar Store
Valcom - Amplified Ceiling Speaker,4 Inch - V-1010C
+ / - Hover over image to Zoom
Other Views

    Amplified Ceiling Speaker,4 Inch

    Manufacturer: Valcom
    Manufacturer #: V-1010C
    SKU: 88276186
    $61.00
    Checking Pricing
         
    Dimensions:7.65 in.Dia x 2.9 in.D (19.431 cm x 7.366 cm)
    Color / Finish:White Epoxy Finish
    Watts:4
    Additional Features:Ceiling Speaker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1010C
    • Dimensions 7.65 in.Dia x 2.9 in.D (19.431 cm x 7.366 cm)
    • Additional Features Ceiling Speaker
    • Color / Finish White Epoxy Finish
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-way, 4 in. Self-Amplified Ceiling Speaker for voice or music reproduction contains built-in amplifier and volume control.
    • Built In Amplifier
    • Attractive Weather Resistant Metal Enclosure
    • Angled Mounting Bracket Included
    • Utilizes Standard Telcom/Datacom Wiring Cat 3/5/6
    • Standard Colors Include Black, White And Gray
    • Custom Colors Available
    • Built In Volume Control
    • Background Music, Tone And Voice Reproduction