Fluke AMP-330 AMP-330 | Graybar Store
Fluke - AMP-330 - AMP-330
+ / - Hover over image to Zoom
Other Views

    AMP-330

    Manufacturer: Fluke
    Manufacturer #: AMP-330
    SKU: 25681793
    $237.20
    Checking Pricing
         
    Power Source:1.5 AAA Battery V
    Rating:600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AMP-330
    • Display Type LCD
    • Power Source 1.5 AAA Battery V
    • Rating 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    • For Use With AMP-330 1000 A AC/DC TRMS Motor Maintenance Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® TRMS Motor Maintenance Clamp Meter, Rating: 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz; LCD, Includes Banana Plug Type K Thermocouple, test leads, alligator clip set, (2) AAA Batteries, User Manual Carry Case