American Fittings CSBX381 American Fittings 12/2 to 10/3 1 Hole BX Type AC/MC Cable Strap | Graybar Store
American Fittings - American Fittings 12/2 to 10/3 1 Hole BX Type AC/MC Cable Strap - CSBX381
+ / - Hover over image to Zoom
Other Views

    American Fittings 12/2 to 10/3 1 Hole BX Type AC/MC Cable Strap

    Manufacturer: American Fittings
    Manufacturer #: CSBX381
    SKU: 25273116
    $0.11
    Checking Pricing
         
    Use With:12/2, 12/3, 10/2, 10/3 AC/MC Cable
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # CSBX381
    • Materials Zinc Electroplated Steel
    • Trade Size (Inches) 3/8 in.
    • Use With 12/2, 12/3, 10/2, 10/3 AC/MC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc electroplated steel 1 hole BX type strap for 12/2, 12/3, 10/2 and 10/3 AC/MC cable. Made in the USA.
    American Fittings BX type strap has a bright electro zinc finish for corrosion protection and is for use in wet or dry locations.