American Fittings CSE1001 1 Hole Conduit Strap, EMT, Steel, 1 in. (USA) | Graybar Store
American Fittings - 1 Hole Conduit Strap, EMT, Steel, 1 in. (USA) - CSE1001
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, EMT, Steel, 1 in. (USA)

    Manufacturer: American Fittings
    Manufacturer #: CSE1001
    SKU: 25171395
    $0.21
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # CSE1001
    • Materials Zinc Electroplated Steel
    • Trade Size (Inches) 1 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc electroplated steel 1 in. 1 hole EMT conduit strap. Made in the USA.
    American Fittings EMT type strap has a bright electro zinc finish for corrosion protection and is for use in wet or dry locations to securely fasten and support EMT metal conduit to the mounting surface.