Wiremold (Legrand) AMDTP-4 AMDTP-4 Series Aluminum Tele-Power Pole, 10 Ft. | Graybar Store
Wiremold (Legrand) - AMDTP-4 Series Aluminum Tele-Power Pole, 10 Ft. - AMDTP-4
+ / - Hover over image to Zoom
Other Views

    AMDTP-4 Series Aluminum Tele-Power Pole, 10 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMDTP-4
    SKU: 88279535
    $258.83
    Checking Pricing
         
    Pole Height:10 ft
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMDTP-4
    • Material Finish Aluminum
    • Pole Height 10 ft
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tele-power aluminum 2-20 amp duplex, 10 ft.