Wiremold (Legrand) AMDTP-4 Series Aluminum Tele-Power Pole | Graybar Store
Wiremold (Legrand) - AMDTP-4 Series Aluminum Tele-Power Pole
+ / - Hover over image to Zoom
Other Views

    AMDTP-4 Series Aluminum Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
         

    Handling standard length poles on a job site can be a challenge. Now with the new Tele-Power Pole Extenders, you can snap together 5 ft. sections to create a complete pole or extend the length of an existing pole.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Pole Height
    Size
    Dimensions
    Brand or Series
    Outlet Type
    Material Finish
    Price
    AMDTP-412
    89020657
    12 ft
    Aluminum
    $
    310
    .44
    /
    EA
    89020657
    Pole Height
    12 ft
    Size
    Dimensions
    Brand or Series
    Outlet Type
    Material Finish
    Aluminum
    $
    310
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMDTP-4
    88279535
    10 ft
    Aluminum
    $
    258
    .83
    /
    EA
    88279535
    Pole Height
    10 ft
    Size
    Dimensions
    Brand or Series
    Outlet Type
    Material Finish
    Aluminum
    $
    258
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMDTP-415
    89020649
    15 ft 5 in
    0.05 Thick in
    15 ft 5 in H
    Wiremold
    125V Duplex Receptacle; 20A Duplex Receptacle
    $
    389
    .55
    /
    EA
    89020649
    Pole Height
    15 ft 5 in
    Size
    0.05 Thick in
    Dimensions
    15 ft 5 in H
    Brand or Series
    Wiremold
    Outlet Type
    125V Duplex Receptacle; 20A Duplex Receptacle
    Material Finish
    $
    389
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89020657 SKU, 89020657 ANALYTICS...
    Dimensions
    Brand or Series
    Outlet Type
    Material Finish
    Aluminum
    Price
    $
    310
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279535 SKU, 88279535 ANALYTICS...
    Dimensions
    Brand or Series
    Outlet Type
    Material Finish
    Aluminum
    Price
    $
    258
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89020649 SKU, 89020649 ANALYTICS...
    Dimensions
    15 ft 5 in H
    Brand or Series
    Wiremold
    Outlet Type
    125V Duplex Receptacle; 20A Duplex Receptacle
    Material Finish
    Price
    $
    389
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available