Edwards Signaling 96BA-N5 Amber 96B Series Flashing Xenon Strobe | Graybar Store
Edwards Signaling - Amber 96B Series Flashing Xenon Strobe - 96BA-N5
+ / - Hover over image to Zoom
Other Views

    Amber 96B Series Flashing Xenon Strobe

    Manufacturer: Edwards Signaling
    Manufacturer #: 96BA-N5
    SKU: 92074182
    $229.01
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120
    Mount Type:Panel or Conduit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 96BA-N5
    • Color Amber
    • Mount Type Panel or Conduit Mount
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flashing Xenon 120V 4.28 in. diameter weatherproof strobe with polycarbonate amber fresnel lens.
    • Flash rate: 65 fpm
    • Snap-on high impact plastic base
    • Resistant to shock and vibration
    • Suitable for indoor and outdoor applications
    • For outdoor use, lens should face up
    • NEMA Type 4X enclosure
    • Option for panel or conduit mounting
    • Operating temperature range: -31° to 150°F