Fluke AMB-45 AMB-45 | Graybar Store
Fluke - AMB-45 - AMB-45
+ / - Hover over image to Zoom
Other Views

    AMB-45

    Manufacturer: Fluke
    Manufacturer #: AMB-45
    SKU: 25019421
    $474.45
    Checking Pricing
         
    Power Source:(8) 1.5 AA Batteries V
    Rating:600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AMB-45
    • Display Type LCD
    • Power Source (8) 1.5 AA Batteries V
    • Rating 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    • For Use With Amprobe AMB-45 MegaTest 1 Digital Megohmmeter, Insulation Resistance Tester
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Insulation Resistance Tester, Rating: 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz, Display Type: LCD, Includes Test leads, User Manual, (8) AA Batteries, Carry Case, Software, Download Cable