Alpha Technologies 470-307-10 Plug-In 30A AM Breaker | Graybar Store
Alpha Technologies - Plug-In 30A AM Breaker - 470-307-10
+ / - Hover over image to Zoom
Other Views

    Plug-In 30A AM Breaker

    Manufacturer: Alpha Technologies
    Manufacturer #: 470-307-10
    SKU: 25456472
    $40.82
    Checking Pricing
         
    Additional Features:Thermal Management Features Include Convection Cooling, Fan, Heat Exchanger/AC and Optional Emergency Ventilation System
    Mounting Type:Plug-On
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 470-307-10
    • Additional Features Thermal Management Features Include Convection Cooling, Fan, Heat Exchanger/AC and Optional Emergency Ventilation System
    • Amps 30A
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    Product Overview:
    AM Breaker, Amps: 30 A, Plug-In Mount