Fluke AM-570 AM-570 | Graybar Store
Fluke - AM-570 - AM-570
+ / - Hover over image to Zoom
Other Views

    AM-570

    Manufacturer: Fluke
    Manufacturer #: AM-570
    SKU: 25686187
    $174.23
    Checking Pricing
         
    Power Source:9 6F22 Battery V
    Tool Application:AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature
    Rating:600 V Cat III; CE Certified; CSA; IEN61010-1; TUV Listed; UL; VDE
    Display Type:Backlit LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AM-570
    • Display Type Backlit LCD
    • Power Source 9 6F22 Battery V
    • Rating 600 V Cat III; CE Certified; CSA; IEN61010-1; TUV Listed; UL; VDE
    • Tool Application AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature
    • For Use With Amprobe AM-570 Industrial Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amprobe® Industrial Multimeter, 600 V Cat III; LCD Backlit, Measures AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature, Includes 9V Battery, Test Leads, (2) K-Type Probe, Temperature Adapter, Carry Case, User Manual