Fluke AM-530 AM-530 | Graybar Store
Fluke - AM-530 - AM-530
+ / - Hover over image to Zoom
Other Views

    AM-530

    Manufacturer: Fluke
    Manufacturer #: AM-530
    SKU: 25408459
    $113.09
    Checking Pricing
         
    Power Source:9 6F22 Battery V
    Tool Application:AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature
    Rating:600 V Cat III; CE Certified; IEN61010-1
    Display Type:Backlight; Bar Graph; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AM-530
    • Display Type Backlight; Bar Graph; LCD
    • Power Source 9 6F22 Battery V
    • Rating 600 V Cat III; CE Certified; IEN61010-1
    • Tool Application AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature
    • For Use With Amprobe AM-530 True RMS Electrical Contractor Multimeter
    • Country of Origin CN - China
    Product Overview:
    Amprobe® True RMS Electrical Contractor Multimeter, 600 V Cat III; Backlight; Bar Graph; LCD, AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Resistance; Temperature, Includes 9V Battery, Test Leads, Type K Probe, Carry Case, User Manual