Fluke AM-510 AM-510 | Graybar Store
Fluke - AM-510 - AM-510
+ / - Hover over image to Zoom
Other Views

    AM-510

    Manufacturer: Fluke
    Manufacturer #: AM-510
    SKU: 25408457
    $47.40
    Checking Pricing
         
    Power Source:9 6F22 Battery V
    Tool Application:AC/DC Current, Voltage; Capacitance; Frequency; Residential and Commercial; Resistance; Temperature
    Rating:CE Certified IEC:CISPR 11 Group 2; Class A; EN 61326-1:Portable; IEC 61010-1
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AM-510
    • Display Type Backlight; LCD
    • Power Source 9 6F22 Battery V
    • Rating CE Certified IEC:CISPR 11 Group 2; Class A; EN 61326-1:Portable; IEC 61010-1
    • Tool Application AC/DC Current, Voltage; Capacitance; Frequency; Residential and Commercial; Resistance; Temperature
    • For Use With AM-510 Commercial and Residential Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amprobe® Commercial/Residential Digital Multimeter, Backlight; LCD, Measures AC/DC Current; AC/DC Voltage; Capacitance; Frequency; Residential and Commercial; Resistance; Temperature, Includes (1) 9V Battery, Test Leads, User Manual