Fluke AM-500 AM-500 | Graybar Store
Fluke - AM-500 - AM-500
+ / - Hover over image to Zoom
Other Views

    AM-500

    Manufacturer: Fluke
    Manufacturer #: AM-500
    SKU: 25686186
    $34.11
    Checking Pricing
         
    Power Source:1.5 AAA Battery V; 9 AAA Battery V
    Tool Application:Office; Residential and Commercial
    Rating:600 V Cat III; CE Certified; N10140
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AM-500
    • Display Type LCD
    • Power Source 1.5 AAA Battery V; 9 AAA Battery V
    • Rating 600 V Cat III; CE Certified; N10140
    • Tool Application Office; Residential and Commercial
    • For Use With Amprobe AM-500 DIY-PRO Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amprobe® AM-500 Digital Multimeter Pro Digital Multimeter, Rating: 600 V Cat III, LCD, Tool Application: Office; Residential and Commercial, Includes (2) AAA Batteries, Test Leads, User Manual