Hubbell Wiring Device - Kellems HBLALU20GB606 Aluminuml PlugTrak® Surge Protected Power Strip, 6 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - Aluminuml PlugTrak® Surge Protected Power Strip, 6 ft. Length - HBLALU20GB606
+ / - Hover over image to Zoom
Other Views

    Aluminuml PlugTrak® Surge Protected Power Strip, 6 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU20GB606
    SKU: 25232634
    $144.90
    Checking Pricing
         
    Length:6 ft.
    No. of Outlets:12
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU20GB606
    • Length 6 ft.
    • Material Finish Aluminum
    • No. of Outlets 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    15A 125V, 1Circuit, 12 Receptacle, 6 ft. Aluminum