Jonard Tools G100/R3278 Aluminum Wire Wrap Tool | Graybar Store
Jonard Tools - Aluminum Wire Wrap Tool - G100/R3278
+ / - Hover over image to Zoom
Other Views

    Aluminum Wire Wrap Tool

    Manufacturer: Jonard Tools
    Manufacturer #: G100/R3278
    SKU: 88191343
    $154.83
    Checking Pricing
         
    Tool Application:Wire Wrapping/Unwrapping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # G100/R3278
    • Tool Application Wire Wrapping/Unwrapping
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Aluminum wire wrapping tool accommodates wire sizes 18 AWG through 32 AWG using full range of interchangeable wire wrapping bits and sleeves.
    Aluminum Wire Wrapping Tool:
    • Offers greater durability
    • Provides up to 10 revolutions per squeeze of the trigger
    • Accommodates wire sizes 18 AWG through 32 AWG using full range of interchangeable wire wrapping bits and sleeves
    • Good for field service or production line use