Bridgeport Fittings T-42CG Aluminum Type T Threaded Conduit Body With Cover and Gasket, 3/4 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type T Threaded Conduit Body With Cover and Gasket, 3/4 Inch - T-42CG
+ / - Hover over image to Zoom
Other Views

    Aluminum Type T Threaded Conduit Body With Cover and Gasket, 3/4 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-42CG
    SKU: 94004173
    $12.41
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-42CG
    • Application Inspection; Maintenance; Pulling
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Aluminum
    • Series Commercial Grade
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    3/4 in. aluminum Type T threaded rigid/IMC conduit body with cover and gasket.