Bridgeport Fittings T-41CG Aluminum Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch - T-41CG
+ / - Hover over image to Zoom
Other Views

    Aluminum Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-41CG
    SKU: 94004172
    $9.78
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-41CG
    • Application Inspection; Maintenance; Pulling
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Aluminum
    • Series Commercial Grade
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1/2 in. aluminum Type T threaded rigid/IMC conduit body with cover and gasket.