Bridgeport Fittings MLB-50 Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 4 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 4 Inch - MLB-50
+ / - Hover over image to Zoom
Other Views

    Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 4 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: MLB-50
    SKU: 25175491
    $325.43
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # MLB-50
    • Body Type Mogul LB
    • Connection Type Threaded
    • Cover and Gasket Yes
    • Materials Aluminum/Neoprene
    • Series Commercial Grade
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Aluminum Type Mogul LB threaded rigid/IMC conduit body with cover and gasket.