Bridgeport Fittings MLB-46 Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 2 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 2 Inch - MLB-46
+ / - Hover over image to Zoom
Other Views

    Aluminum Type Mogul LB Threaded Conduit Body With Cover and Gasket, 2 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: MLB-46
    SKU: 97117427
    $126.06
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # MLB-46
    • Body Type Mogul LB
    • Connection Type Threaded
    • Cover and Gasket Yes
    • Materials Aluminum/Neoprene
    • Series Commercial Grade
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    2 in. Aluminum Type Mogul LB threaded rigid/IMC conduit body with cover and gasket.