Bridgeport Fittings LB-43CG Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 1 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 1 Inch - LB-43CG
+ / - Hover over image to Zoom
Other Views

    Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 1 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-43CG
    SKU: 94004168
    $15.06
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-43CG
    • Application Inspection; Maintenance; Pulling
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Aluminum
    • Series Commercial Grade
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1 in. Aluminum Type LB threaded rigid/IMC conduit body with cover and gasket.