Bridgeport Fittings LB-42CGC Aluminum Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch - LB-42CGC
+ / - Hover over image to Zoom
Other Views

    Aluminum Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-42CGC
    SKU: 25234538
    $12.52
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-42CGC
    • Body Type LB
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Yes
    • Materials Aluminum/Neoprene
    • Series Commercial Grade
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    3/4 in. aluminum Type LB combination Threaded/Set-Screw Rigid/IMC/EMT conduit body with cover and gasket.