Bridgeport Fittings C-45CG Aluminum Type C Threaded Conduit Body With Cover and Gasket, 1-1/2 Inch | Graybar Store
Bridgeport Fittings - Aluminum Type C Threaded Conduit Body With Cover and Gasket, 1-1/2 Inch - C-45CG
+ / - Hover over image to Zoom
Other Views

    Aluminum Type C Threaded Conduit Body With Cover and Gasket, 1-1/2 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: C-45CG
    SKU: 94004199
    $28.53
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Fitting Type:C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # C-45CG
    • Fitting Type C
    • Trade Size (Inches) 1-1/2 in.
    • Country of Origin IN - India
    Product Overview:
    1-1/2 in. Aluminum material Type C threaded rigid/IMC conduit body with cover and gasket.