Hoffman Enclosures - Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps
+ / - Hover over image to Zoom
Other Views

Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps

Manufacturer: Hoffman Enclosures
     

Type 12 wall-mount enclosure is a lightweight enclosure that protects components and controls in indoor applications.

  • Manufacturer Hoffman Enclosures
  • NEMA Ratings 12/13
Select Filter Options Below ( 6 items found )
Mfg Part #
SKU
Depth (Inches)
Height (Inches)
Width (Inches)
Dimensions
Material
Price
A1614CHAL
88131354
6
16
14
$
487
.06
/
EA
88131354
Depth (Inches)
6
Height (Inches)
16
Width (Inches)
14
Dimensions
Material
$
487
.06
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1008CHAL
88131175
4
10
8
$
285
.76
/
EA
88131175
Depth (Inches)
4
Height (Inches)
10
Width (Inches)
8
Dimensions
Material
$
285
.76
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A606CHAL
88131962
4
6
6
$
231
.46
/
EA
88131962
Depth (Inches)
4
Height (Inches)
6
Width (Inches)
6
Dimensions
Material
$
231
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A12106CHAL
88131237
6
12
10
$
368
.35
/
EA
88131237
Depth (Inches)
6
Height (Inches)
12
Width (Inches)
10
Dimensions
Material
$
368
.35
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A8064CHAL
88132157
8 H x 6 W x 4 D in
88132157
$
249
.25
/
EA
88132157
Depth (Inches)
Height (Inches)
Width (Inches)
Dimensions
8 H x 6 W x 4 D in
Material
88132157
$
249
.25
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1412CHAL
88131311
14 H x 12 W x 6 D in
88131311
$
423
.58
/
EA
88131311
Depth (Inches)
Height (Inches)
Width (Inches)
Dimensions
14 H x 12 W x 6 D in
Material
88131311
$
423
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131354 SKU, 88131354 ANALYTICS...
Width (Inches)
14
Dimensions
Material
Price
$
487
.06
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131175 SKU, 88131175 ANALYTICS...
Width (Inches)
8
Dimensions
Material
Price
$
285
.76
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131962 SKU, 88131962 ANALYTICS...
Width (Inches)
6
Dimensions
Material
Price
$
231
.46
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131237 SKU, 88131237 ANALYTICS...
Width (Inches)
10
Dimensions
Material
Price
$
368
.35
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88132157 SKU, 88132157 ANALYTICS...
Width (Inches)
Dimensions
8 H x 6 W x 4 D in
Material
88132157
Price
$
249
.25
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131311 SKU, 88131311 ANALYTICS...
Width (Inches)
Dimensions
14 H x 12 W x 6 D in
Material
88131311
Price
$
423
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available