Pentair Thermal Management AT-180 Aluminum Tape | Graybar Store
Pentair Thermal Management - Aluminum Tape - AT-180
+ / - Hover over image to Zoom
Other Views

    Aluminum Tape

    Manufacturer: Pentair Thermal Management
    Manufacturer #: AT-180
    SKU: 25649795
    $114.50
    Checking Pricing
         
    Dimensions:2.5 in. W x 55 m. L
    Material:Aluminum Tape
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # AT-180
    • Dimensions 2.5 in. W x 55 m. L
    • Type Aluminum Tape
    • Temperature Rating 0 â°F
    • Thickness 5 mil
    • Material Aluminum Tape
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Aluminum Tape, Dimensions: 2.5 in. W x 55 m. L, Thickness: 5 mil, Temperture Rating: 0 °F