Panduit SA750-1 Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA750-1
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA750-1
    SKU: 88200961
    $51.56
    Checking Pricing
         
    Wire Size:750 kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA750-1
    • Color Code Red
    • Finish Tin Plated
    • Wire Size 750 kcmil
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 750 kcmil, Color Code: Red, Finish: Tin-Plated