Panduit SA600-2 Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA600-2
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA600-2
    SKU: 88200960
    $51.40
    Checking Pricing
         
    Wire Size:600 kcmil
    Color Code:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA600-2
    • Color Code Black
    • Finish Tin Plated
    • Wire Size 600 kcmil
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 600 kcmil, Color Code: Black, Finish: Tin-Plated